
Power Strip, Heavy Duty, Swivel, 5-15R, 5-15P, 6 ft., Black
Mfr # 1584H6C1RA
Zoro # G310892132
product price:Â $70.29
/eaKey Features
Type
Heavy Duty, Swivel
Receptacle Configuration
5-15R
Plug Configuration
5-15P
Cord Length
6 ft.
Color
Black
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1584H6C1RA
Zoro #
G310892132
UPC #
62398030562
Country of Origin
Canada
Dimensions
Cord Length
6 ft.
Details
Item
Power Strip
Type
Heavy Duty, Swivel
Receptacle Configuration
5-15R
Plug Configuration
5-15P
Color
Black
Gauge/Conductor
14/3
Standards
cULus, TAA-Compliant, RoHS/REACH Compliant
Features
Number of Outlets
6
Metered
No
Voltage
120 VAC
Outlet Type
5-15R
Surge Protection
No
Outlets (Rear)
0
Cord Included
Yes
Total Outlets
6
Additional Description
90 DEG 6 OUTLET SWITCH 6' TW
Rotated Outlets
Yes
Shielded Cord
No
Specifications
Hospital Grade
No
Outlet Strip Type
Heavy Duty
Switch Type
On/Off Rocker Switch
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.