Electric Chain Hoist, 4000 lb cap.

  • Mfr # 3532NH

  • Zoro # G310918566


product price:  $6,454.99
/ea
Free Shipping & Returns

Key Features

Color
Orange
Phase
1
Standards
CSA, National Recognized Testing Laboratory (NRTL)
Voltage
115V AC
Thermal Protection
Included
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3532NH
Zoro #
G310918566
UPC #
-
Country of Origin
United States

Dimensions

Body Depth
7 5/8 in
Lifting Hook Opening Width
1 1/2 in
Body Width
13 in
Mfr. Warranty Length
Lifetime
Maximum Lifting Length
10 ft
Body Length
12 21/32 in

Details

Color
Orange
Phase
1
Standards
CSA, National Recognized Testing Laboratory (NRTL)
Voltage
115V AC
Thermal Protection
Included
Body Material
Cast Aluminum
Chain Finish
Zinc Plated
Clutch Type
Overload Slip
Motor Horsepower
1 hp
Overload Protection Included
Yes
Programmable
Programmable by Internal Controls
Number of Speeds
1
Includes Brake
Brake Included
For Outdoor Use
Yes
Included Components
Chain Container
Number of Reeves
1
Lifting Hook Material
Forged Steel
Fixed Lift Speed
8 fpm
Duty Classification
H4
Controls
Contactor
Body Finish
Powder Coated
Mount Type
Hook Mounted - No Trolley
Resistance Properties
Acid Resistant, Corrosion Resistant
Brake Type
Dual Braking System
Includes Clutch
Clutch Included
Current at Max. Voltage
9.8 A
Features
Easy Access Control Panel, Eco-Friendly, Improved Chain Life, Improved Load Safety, Improved Serviceability, Longer Service Life, Quieter Operation, Standard Features
Maximum Lifting Capacity
4,000 lb
Lifting Hook Type
Swivel Hook with Safety Latch
Headroom
25 13/16 in
Operating Voltage
115V AC

Description

Duty Classification H4, Mount Type Hook Mounted - No Trolley, Maximum Lifting Capacity 4,000 lb, Number of Speeds 1, Programmable Programmable by Internal Controls, Fixed Lift Speed 8 fpm, Minimum Lift Speed Not Applicable, Maximum Lift Speed Not Applicable, Trolley Speed Not Applicable, Maximum Lifting Length 10 ft, Current at Maximum Voltage 9.8 A, Motor Horsepower 1 hp, Operating Voltage 115V AC, Headroom 25 13/16 in, Body Length 12 21/32 in, Body Width 13 in, Body Depth 7 5/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.