Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Slim Jim Step-On 13 gal Rectangular Slim-Profile Plastic Can, White, Foot Pedal, Plastic, 12 in

  • Mfr # 1883557

  • Zoro # G3109331


product price: $135.00
/ea
Free Shipping & Returns

Key Features

Container Capacity
13 gal
Series
Slim Jim Step-On
Container Shape
Rectangular
Height
28 1/2 in
Overall Width
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1883557
Zoro #
G3109331
UPC #
086876224016
Country of Origin
United States

Dimensions

Height
28 1/2 in
Overall Width
12 in
Container Depth
11 1/2 in
Length
18 in
Depth
11-1/2 in

Details

Container Capacity
13 gal
Item
Slim-Profile Plastic Can
Series
Slim Jim Step-On
Container Shape
Rectangular
Color
White
Lid Opening Mechanism
Foot Pedal
Material
Plastic
Standards
FM Approved, Meets OSHA Requirements
Receptacle Container Style
Utility
Features
Slim Profile And Small Footprint Maximize Space To Fit In Tightest Spaces. Quiet And Controlled Lid-Closure Minimizes Noise To Enhance Guest And Patient Satisfaction.
Container Mounting Style
Free-Standing
Primary Container Color
White
Finish
Smooth
Lid Options
Lid Included
Container Basic Material
Plastic
For Use With Dolly Mfr. Model Number
No Dolly
Includes
Lid
Container Product Grouping
Step Can
Lid Connection
Hinged
Mobility
Stationary
Location
Indoor
Lid Type
Flat
Legend
Waste
Includes Caddy
Caddy Not Included
Includes Rigid Liner
Rigid Liner Included
Requires Rigid Liner
Rigid Liner Not Required
Includes Wheels
Wheels Not Included
Includes Dolly
Dolly Not Included
Number of Wheels
0
Includes Ashtray
Ashtray Not Included
Compatible Manufacturer Lid Part Number
Lid Included

Description

Step Can, Rectangular, Flat, 13 gal, White, Height 28 1/2 in, Width/Diameter 17 3/4 in, Depth 19 in, Plastic, Plastic, Smooth, Indoor, Stationary, Lid Included, Hinged, Foot Pedal, Free-Standing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.