IndestrucTable Classic Folding Table, Charcoal Top and Frame, 60 in Dia x 29 in H

  • Mfr # 65267

  • Zoro # G3109535


product price:  $294.99
/ea
Additional $105.00 delivery surcharge applies per item.
See details

Key Features

Shape
Round
Width
60"
Height
29"
Diameter
60 in
Tabletop Material
Blow Molded Polyethylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65267
Zoro #
G3109535
UPC #
674785652671
Country of Origin
United States

Dimensions

Width
60"
Height
29"
Diameter
60 in
Depth
60"
Top Thickness
2"
Overall Diameter
60 in
Tabletop Thickness
2 in
Height Adjustability
Fixed Height
Leg End Diameter
1 in
Overall Height - Maximum
29 in

Details

Item
IndestrucTable Classic Folding Table, Charcoal - 60" Round
Shape
Round
Tabletop Material
Blow Molded Polyethylene
Tabletop Color
Charcoal
Frame Color
Charcoal
Frame Material
Steel
Edge Type
Bullnose
Leg Type
Straight
Leg Color
Charcoal
Assembled/Unassembled
Assembled
Load Rating
250 lb.
Green Environmental Attribute
Preconsumer 35% Recycled Resin
Standards
ANSI, BIFMA
Series
IndestrucTable TOO (TM)
Includes
Built-In Handle, Non-Marring Protective Foot Cap
Surface Material
Blow Molded Polyethylene
Table Material
Polyethylene
Color
Charcoal
Material
Polyethylene
Type
Folding Table
Assembly
Assembled
Features
15-Year Limited Warranty, Stackable
Weight Capacity
600 lb
Tabletop Shape
Circle
Frame Finish
Powder Coated
Table Weight
62 lb
Foot Type
Protective Tips
Includes Handle
No Handle
Edge Shape
Bullnose
Leg End Shape
Circle
Folding Legs
Folding
Nesting
Nestable
Product Type
Folding Table
Number of Feet
4
Tabletop Structural Material
Polyethylene
Tabletop Surface Material
Polyethylene
Includes Modesty Panel
No Modesty Panel

Description

Folding Table, Surface Material Blow Molded Polyethylene, Round, Diameter 60 in, Height 29 in, Tabletop Color Family Gray, Tabletop Color Charcoal, Frame Color Charcoal, Assembled/Unassembled Assembled, Frame Material Steel, Edge Color Not Applicable, Edge Type Bullnose, Leg Type Straight, Table Material Polyethylene, Top Thickness 2 in, Series IndestrucTable TOO (TM), Load Rating 250 lb, Standards ANSI, BIFMA, Includes Built-In Handle, Non-Marring Protective Foot Cap

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.