Rough n Ready Stack Chair, Charcoal, Up to 300lbs, 4 PK

  • Mfr # 64117

  • Zoro # G3109620


product price:  $275.99
/pk 4, $69.00/ea
Additional $165.00 delivery surcharge applies per item.
See details

Key Features

Seat Color
Charcoal
Frame Material
Steel
Cushion Thickness
Not Padded
Weight Capacity
300 lb
Style
Stacking Chair
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
64117
Zoro #
G3109620
UPC #
674785641170
Country of Origin
United States

Dimensions

Cushion Thickness
Not Padded
Overall Width
17 1/2 in
Back Height
10 5/8 in
Seat Width
15 1/2 in
Seat Depth
17 1/2 in
Seat Height
17 1/2 in
Back Width
15 1/2 in
Overall Height
32 1/4 in
Overall Depth
22 3/4 in
Seat Height - Maximum
17 1/2 in

Details

Seat Color
Charcoal
Back Color
Black
Frame Material
Steel
Weight Capacity
300 lb
Style
Stacking Chair
Item
Stacking Chair
Arm Style
Armless
Frame Color
Silver
Assembled/Unassembled
Assembled
Back Material
Blow Molded High Density Polyethylene
Features
Dent and scratch resistant, Ergonomic extra wide seat and back for added comfort, Heavy gage steel tube
Seat Material
Blow Molded High Density Polyethylene
Standards
ANSI/BIFMA, CAL 117
Caster Type
Non-Mar Feet
Series
Rough 'N Ready
Green Environmental Attribute
Preconsumer 35% Recycled Resin
Product Type
Stacking Chair
Assembly
Assembled
Structural Material Finish
Powder Coated
Stacking
Stackable
Stack Capacity
8
Folding
Not Foldable
Includes Back
Backrest
Padding Location
No Padding
Seat Structural Material
Polyethylene
Back Structural Material
Polyethylene
Foot Type
Glides

Description

Stacking Chair, Rough 'N Ready Series, Overall Height 32 1/4 in, Overall Width 17 1/2 in, Overall Depth 22 3/4 in, Seat Height 17 1/2 in, Seat Width 15 1/2 in, Seat Depth 17 1/2 in, Back Height 10 5/8 in, Back Width 15 1/2 in, Seat Color Charcoal, Back Color Black, Frame Color Silver, Seat Material Blow Molded High Density Polyethylene, Back Material Blow Molded High Density Polyethylene, Frame Material Steel, Assembled, Cushion Thickness Not Padded, Arm Style Armless, Weight Capacity 300 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.