Rough n Ready Stack Chair, Platinum Seat and Back, Charcoal Frame, Up to 300lbs, 4 PK

  • Mfr # 64113

  • Zoro # G3109639


product price:  $275.99
/pk 4, $69.00/ea
Additional $160.00 delivery surcharge applies per item.
See details

Key Features

Seat Color
Platinum
Frame Material
Steel
Cushion Thickness
Not Padded
Weight Capacity
300 lb
Style
Stacking Chair
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
64113
Zoro #
G3109639
UPC #
674785641132
Country of Origin
United States

Dimensions

Cushion Thickness
Not Padded
Seat Width
15 1/2 in
Seat Depth
17 1/2 in
Back Width
15 1/2 in
Overall Width
17 1/2 in
Overall Height
32 1/4 in
Seat Height
17 1/2 in
Back Height
10 5/8 in
Overall Depth
22 3/4 in
Seat Height - Maximum
17 1/2 in

Details

Seat Color
Platinum
Back Color
Platinum
Frame Material
Steel
Weight Capacity
300 lb
Style
Stacking Chair
Item
Stacking Chair
Arm Style
Armless
Caster Type
Non-Mar Feet
Green Environmental Attribute
Product Contains a Minimum of 20% Pre-Consumer Recycled Content
Assembled/Unassembled
Assembled
Back Material
Blow Molded High Density Polyethylene
Frame Color
Silver
Features
Dent and scratch resistant, Ergonomic extra wide seat and back for added comfort, Heavy gage steel tube
Standards
ANSI/BIFMA, CAL 117
Series
Rough 'N Ready
Seat Material
Blow Molded High Density Polyethylene
Product Type
Stacking Chair
Assembly
Assembled
Foot Type
Glides
Back Structural Material
Polyethylene
Folding
Not Foldable
Includes Back
Backrest
Padding Location
No Padding
Stack Capacity
8
Seat Structural Material
Polyethylene
Stacking
Stackable
Structural Material Finish
Powder Coated

Description

Stacking Chair, Rough 'N Ready Series, Overall Height 32 1/4 in, Overall Width 17 1/2 in, Overall Depth 22 3/4 in, Seat Height 17 1/2 in, Seat Width 15 1/2 in, Seat Depth 17 1/2 in, Back Height 10 5/8 in, Back Width 15 1/2 in, Seat Color Platinum, Back Color Platinum, Frame Color Silver, Seat Material Blow Molded High Density Polyethylene, Back Material Blow Molded High Density Polyethylene, Frame Material Steel, Assembled, Cushion Thickness Not Padded, Arm Style Armless, Weight Capacity 300 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.