Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rough n Ready Classic Folding Chair, Charcoal, 4 PK

  • Mfr # 64037

  • Zoro # G3109657


product price: $290.99
/pk 4, $72.75/ea
Free Shipping & Returns

Key Features

Series
Rough 'N Ready
Seat Material
Blow Molded High Density Polyethylene
Frame Color
Gray
Back Material
Blow Molded High Density Polyethylene
Arm Style
Armless
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
64037
Zoro #
G3109657
UPC #
674785640371
Country of Origin
United States

Dimensions

Seat Width
16 7/8 in
Overall Width
18 in
Overall Depth
35 1/2 in
Back Width
18 3/4 in
Seat Height
17 1/2 in
Overall Height
35 1/2 in
Cushion Thickness
Not Padded
Seat Depth
17 1/4 in
Back Height
12 in
Structural Material Thickness
1 in
Seat Height - Maximum
17 1/2 in
Folded Depth
3 in

Details

Item
Folding Chair
Series
Rough 'N Ready
Seat Color
Charcoal
Seat Material
Blow Molded High Density Polyethylene
Frame Color
Gray
Back Material
Blow Molded High Density Polyethylene
Arm Style
Armless
Frame Material
Steel
Weight Capacity
350 lb
Green Environmental Attribute
Product Contains a Minimum of 20% Pre-Consumer Recycled Content
Standards
ANSI/BIFMA, CAL 117
Assembled/Unassembled
Assembled
Caster Type
Non-Mar Feet
Back Color
Black
Features
Nestable, Indoor or Outdoor Use
Product Type
Folding Chair
Style
Folding Chair
Back Structural Material
Polyethylene
Foot Type
Glides
Structural Material Finish
Powder Coated
Padding Location
No Padding
Seat Structural Material
Polyethylene
Assembly
Assembled
Foot Material
Plastic
Includes Back
Backrest
Number of Leg Braces
2
Folding
Folding

Description

Folding Chair, Rough 'N Ready Series, Overall Height 35 1/2 in, Overall Width 18 in, Overall Depth 35 1/2 in, Seat Height 17 1/2 in, Seat Width 16 7/8 in, Seat Depth 17 1/4 in, Back Height 12 in, Back Width 18 3/4 in, Seat Color Charcoal, Back Color Black, Frame Color Gray, Seat Material Blow Molded High Density Polyethylene, Back Material Blow Molded High Density Polyethylene, Frame Material Steel, Assembled, Cushion Thickness Not Padded, Arm Style Armless, Weight Capacity 350 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.