Rough n Ready Classic Folding Chair, Platinum Granite/Charcoal, 4 PK

  • Mfr # 64033

  • Zoro # G3109666


product price:  $305.99
/pk 4, $76.50/ea
Free Shipping & Returns

Key Features

Series
Rough 'N Ready
Seat Material
Blow Molded High Density Polyethylene
Frame Color
Gray
Back Material
Blow Molded High Density Polyethylene
Arm Style
Armless
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
64033
Zoro #
G3109666
UPC #
674785640333
Country of Origin
United States

Dimensions

Cushion Thickness
Not Padded
Back Height
12 in
Overall Height
35 1/2 in
Seat Width
16 7/8 in
Back Width
18 3/4 in
Overall Width
18 in
Overall Depth
35 1/2 in
Seat Depth
17 1/4 in
Seat Height
17 1/2 in
Folded Depth
3 in
Structural Material Thickness
1 in
Seat Height - Maximum
17 1/2 in

Details

Item
Folding Chair
Series
Rough 'N Ready
Seat Color
Platinum
Seat Material
Blow Molded High Density Polyethylene
Frame Color
Gray
Back Material
Blow Molded High Density Polyethylene
Arm Style
Armless
Frame Material
Steel
Weight Capacity
350 lb
Caster Type
Non-Mar Feet
Green Environmental Attribute
Product Contains a Minimum of 20% Pre-Consumer Recycled Content
Back Color
Platinum
Features
Nestable, Indoor or Outdoor Use
Assembled/Unassembled
Assembled
Standards
ANSI/BIFMA, CAL 117
Product Type
Folding Chair
Style
Folding Chair
Back Structural Material
Polyethylene
Seat Structural Material
Polyethylene
Padding Location
No Padding
Includes Back
Backrest
Assembly
Assembled
Foot Material
Plastic
Foot Type
Glides
Folding
Folding
Structural Material Finish
Powder Coated
Number of Leg Braces
2

Description

Folding Chair, Rough 'N Ready Series, Overall Height 35 1/2 in, Overall Width 18 in, Overall Depth 35 1/2 in, Seat Height 17 1/2 in, Seat Width 16 7/8 in, Seat Depth 17 1/4 in, Back Height 12 in, Back Width 18 3/4 in, Seat Color Platinum, Back Color Platinum, Frame Color Gray, Seat Material Blow Molded High Density Polyethylene, Back Material Blow Molded High Density Polyethylene, Frame Material Steel, Assembled, Cushion Thickness Not Padded, Arm Style Armless, Weight Capacity 350 lb

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.