This item is Discontinued.

Nsi Tork Electronic Timer, Astro 365 Days, SPDT DW200B

Electronic Timer, Astro 365 Days, SPDT (Discontinued)

  • Mfr # DW200B
  • Zoro # G3111227
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DW200B
Zoro #
G3111227
UPC #
786261821904
Country of Origin
Unknown

Dimensions

Width
5 in
Depth
4 1/2 in
Height
9 1/8 in

Details

Item
Electronic Timer
Operation Mode
Astro 365 Days
Number of Channels
2
Contact Form
SPDT
Voltage
120/208 to 240/277V AC
Amps
20
HP @ 120V
1
HP @ 240V
2
NEMA Rating
3R
Operating Temp.
-40 Degrees to 158 Degrees F
Max. Time Setting
7 days or 365 days
Number of Poles
1
Backup Device
Capacitor
Backup Time
7 days
Description/Special Features
Capacitor for Permanent Schedule Retention, Locking Hasp, Advance Holiday Scheduling
Color
Tan
Max. On/Off Cycles
99
Standards
CSA, California Title 24, UL Listed
Enclosure
Noryl Indoor/Outdoor
Min. Time Setting
1 min
Mounting
Surface
Features
Holiday Setting Function, Permanent Schedule Retention, Lockable Hasp
NEMA Enclosure Rating
3R
Body Color
Tan
Mounting Style
Surface

Description

Electronic Timer, Operation Mode Astro 365 Days, Number of Channels 2, Contact Form SPDT, Voltage 120/208 to 240/277V AC, Amps 20, HP @ 120V 1, HP @ 240V 2, Enclosure Noryl Indoor/Outdoor, Mounting Surface, Number of Poles 1, Min. Time Setting 1 min, Max. Time Setting 7 days or 365 days, NEMA Rating 3R, Color Tan, Backup Device Capacitor, Backup Time 7 days, Operating Temp. -40 Degrees to 158 Degrees F, Height 9 1/8 in, Depth 4 1/2 in, Width 5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.