First Aid Kit and Housing, Plastic 84 Components, 25 People Served

  • Mfr # 54764

  • Zoro # G3111328


product price:  $48.99
/ea

Key Features

Color
White
Housing Material
Plastic
Number of Components
84
Includes
(2) Trauma Pad 5 in x 9 in, (1) Triangular Sling/Bandage 40 in x 40 in x 56 in, (1) First Aid Guide, (16) Fabric Bandages 1 in x 3 in, (3) First Aid Tape, CPR Mask, Scissors, (12) Triple Antibiotic Ointment Packs, (10) BZK Antiseptic Towelettes, (1) Burn Dressing 4 in x 4 in, (12) First Aid/Burn Cream Pack 0.9g, (1) Cold Compress 4 in x 5 in, (5) Eyewash 1 oz, with Eye Pads and Strips, (10) Hand Sanitizer 0.9g, (4) Nitrile Gloves, (2) Conforming Gauze Roll 2 in (4) Gauze Dressing Pads 3 in x 3 in
Width
6.31 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54764
Zoro #
G3111328
UPC #
092265547642
Country of Origin
United States

Dimensions

Width
6.31 in
Height
2.38 in
Depth
9 in
Housing Height
2 3/8 in
Housing Width
6 5/16 in
Housing Depth
9 in

Details

Item
First Aid Kit and Housing
Color
White
Housing Material
Plastic
Number of Components
84
Includes
(2) Trauma Pad 5 in x 9 in, (1) Triangular Sling/Bandage 40 in x 40 in x 56 in, (1) First Aid Guide, (16) Fabric Bandages 1 in x 3 in, (3) First Aid Tape, CPR Mask, Scissors, (12) Triple Antibiotic Ointment Packs, (10) BZK Antiseptic Towelettes, (1) Burn Dressing 4 in x 4 in, (12) First Aid/Burn Cream Pack 0.9g, (1) Cold Compress 4 in x 5 in, (5) Eyewash 1 oz, with Eye Pads and Strips, (10) Hand Sanitizer 0.9g, (4) Nitrile Gloves, (2) Conforming Gauze Roll 2 in (4) Gauze Dressing Pads 3 in x 3 in
Number of People Served
25
Standards
ANSI Z308.1-2015
Unitized
Unitized
First Aid Kit Type
Kit
For Use With
45NG99
Number of Shelves
1
First Aid Kit Mounting Type
Wall Mount
Waterproof
No
Industry Type
Healthcare
First Aid ANSI Kit Type
III
Latex Content
Latex Free
Number of Pockets
0
Application
Industrial
ANSI Standard Met
ANSI/ISEA Z308.1-2021
Color Coded
Color Coded
Housing Color
White
Documentation Included
First Aid Guide
Topical Medicinals Included
(10) BZK Wipes, (10) Hand Sanitizers, (12) Burn Creams, (12) Triple Antibiotic Packets
Water Resistance
Not Water Resistant
Includes Medication
No Medication Included
Wound Dressings Included
Burn Dressing, Cold Pack, Triangular Bandage, (2) Eye Pads, (2) Gauze Rolls, (2) Trauma Pads, (8) Gauze Pads
Oral and Inhalant Medicinals Included
No Oral/Inhalant Medicinals
Adhesive Bandages Included
(16) Bandages
Compatible Manufacturer Part Number
90581
ANSI Class
Class A
Includes Housing
Housing Included
Mountable
Wall Mount
PPE and Disposal Equipment Included
CPR Mask, (8) Nitrile Gloves

Description

First Aid Kit and Housing, Product Type First Aid Kit and Housing, Application Industrial, Number of People Served 25, Number of Components 84, Number of Pockets 0, Adhesive Bandages Included (16) Bandages, Documentation Included First Aid Guide, Wound Dressings Included Burn Dressing, Cold Pack, Triangular Bandage, (2) Eye Pads, (2) Gauze Rolls, (2) Trauma Pads, (8) Gauze Pads, Miscellaneous Kit Contents Included Not Applicable

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.