1/4 Turn Latch Electrical Enclosures, 36 in H, 8 in D, 24 in W, NEMA 3R, 4, 4X, 12, 13

  • Mfr # SCE-36EL2408SSST

  • Zoro # G311153249


product price:  $2,232.99
/ea
Free Shipping & Returns

Key Features

Nominal Width
24 in
Nominal Height
36 in
Nominal Depth
8 in
NEMA Enclosure Rating
NEMA 3R, 4, 4X, 12, 13
Enclosure Material
304 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SCE-36EL2408SSST
Zoro #
G311153249
UPC #
-
Country of Origin
United States

Dimensions

Nominal Width
24 in
Nominal Height
36 in
Nominal Depth
8 in

Details

Item
Electrical Enclosures
NEMA Enclosure Rating
NEMA 3R, 4, 4X, 12, 13
Enclosure Material
304 Stainless Steel
Closure Method
1/4 Turn Latch
Cover Closure Type
Hinged
Metallic / Non-Metallic
Metallic
Finish
#4 Brushed
Mounting
Wall
Cover Style
Solid
Standards
NEMA Type 3R, 4, 4X, 12 and Type 13; UL Listed Type 3R, 4, 4X and 12; CSA Type 4, 4X and 12; IEC 60529; IP 66
IP Rating
IP 66
Application
Designed to house electrical and electronic controls, instrumentation and components in indoor, outdoor and sanitary locations

Description

  • •#4 brushed finish on all exterior surfaces. Optional sub-panels are powder coated white.
  • •Designed to house electrical and electronic controls, instrumentation and components in indoor, outdoor and sanitary locations. For Details about the Design, Performance Expectations, Applications and Design Suggestions - See Design Considerations www.saginawcontrol.com/instman/considerations.pdf
  • •0.075 In. stainless steel Type 304.
  • •15 degree sloping top.
  • •Black quarter turn latches.
  • •Stainless Steel Concealed hinges.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products