
3 Point Latch with Padlock/Keylock Handle Electrical Enclosures, 72 in H, 18 in D, 30 in W
Mfr # SCE-72EL3018SSFS
Zoro # G311154413
product price: $5,796.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.
Key Features
Nominal Width
30 in
Nominal Height
72 in
Nominal Depth
18 in
NEMA Enclosure Rating
NEMA 3R, 4, 4X, 12, 13
Enclosure Material
304 Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SCE-72EL3018SSFS
Zoro #
G311154413
UPC #
-
Country of Origin
United States
Dimensions
Nominal Width
30 in
Nominal Height
72 in
Nominal Depth
18 in
Details
Item
Electrical Enclosures
NEMA Enclosure Rating
NEMA 3R, 4, 4X, 12, 13
Enclosure Material
304 Stainless Steel
Closure Method
3 Point Latch with Padlock/Keylock Handle
Cover Closure Type
Hinged
Metallic / Non-Metallic
Metallic
Finish
#4 Brushed
Cover Style
Solid
IP Rating
IP 66
Standards
NEMA Type 3R, 4, 4X, 12 and Type 13; UL Listed Type 3R, 4, 4X and 12; CSA Type 4, 4X and 12; IEC 60529; IP 66
Application
Designed to house electrical and electronic controls, instruments and components. Provides protection from dust, oil and water. For outdoor application a drip shield and drain vent is recommended
Description
- •#4 brushed finish on all exterior surfaces. Optional sub-panels are powder coated white.
- •Designed to house electrical and electronic controls, instruments and components. Provides protection from dust, oil and water. For outdoor application a drip shield and drain vent is recommended. For details about the design, performance expectations, applications and design suggestions - See Design Considerations www.saginawcontrol.com/instman/considerations.pdf
- •0.104 In. stainless steel Type 304.
- •Black zinc die cast keylocking/padlocking handle. 3-point latching mechanism.
Latch rods have ramp shoes for easier door closing. - •Concealed hinges.
- •Seams continuously welded and ground smooth.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.