
Cable Tie, 8-1/2 in L, 2.09 in Max Bundle Dia., Black, Nylon 6/6, 50 lb Strength, 1000 PK
Mfr # S8-50-M0
Zoro # G3111567
product price:Â $62.35
/pk 1000, $0.06/eaKey Features
Cable Tie Style
UV Resistant
Nominal Length
8-1/2 in
Width
3/16 in
Nominal Max. Bundle Dia.
2.09 in
Color
Black
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
S8-50-M0
Zoro #
G3111567
UPC #
61305625924
Country of Origin
Thailand
Dimensions
Nominal Length
8-1/2 in
Width
3/16 in
Nominal Max. Bundle Dia.
2.09 in
Thickness
3/64"
Details
Item
Cable Tie
Cable Tie Style
UV Resistant
Color
Black
Material
Nylon 6/6
Tensile Strength
50 lb
Outdoor Use
Yes
Locking Style
Locking
UL Type
2; 21
Standards
UL 62275 Compliant
Operating Temp. Range
-40 degrees celsius to 85 degrees celsius
Product Line
StrongHold
Description
Cable Tie,8.46 In. L,Nylon,Black,PK1000, Package Quantity 1000
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.