Power Distribution Block, Open, 1 Pole, 310 A Copper, 600 V AC/DC

  • Mfr # BDBMCS3U1

  • Zoro # G3111650


product price:  $44.95
/ea

Key Features

Power Distribution Block Design
Open
For Conductor Material
Aluminum, Copper
Maximum Current - Copper Conductor
310 A
Maximum Current - Aluminum Conductor
310 A
Maximum Voltage
600 V AC/DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BDBMCS3U1
Zoro #
G3111650
UPC #
781810675731
Country of Origin
United States

Dimensions

Overall Length
4.83 in
For Load Aluminum Wire Size - Maximum
350 kcmil
For Load Aluminum Wire Size - Minimum
6 AWG
Overall Width
2.48 in
For Load Copper Wire Size - Minimum
6 AWG
Overall Depth
3.88 in
For Load Copper Wire Size - Maximum
350 kcmil
For Line Copper Wire Size - Minimum
6 AWG
For Line Aluminum Wire Size - Maximum
350 kcmil
For Line Copper Wire Size - Maximum
350 kcmil
For Line Aluminum Wire Size - Minimum
6 AWG

Details

Item
Power Distribution Block
Power Distribution Block Design
Open
For Conductor Material
Aluminum, Copper
Maximum Current - Copper Conductor
310 A
Maximum Current - Aluminum Conductor
310 A
Maximum Voltage
600 V AC/DC
Number of Poles
1
Line Connections/Pole
1
Load Connections/Pole
1
Line Side Connection Type
Lug
Load Side Connection Type
Lug
Terminal Material
Aluminum; Copper
Housing Material
Nylon
Maximum Operating Temperature
194 Degrees F
Max. Amps
310 A
Standards
cULus Certified, RoHS Compliant
UL 94 Flammability Rating
V-0
Number of Circuits
1
Housing Color
Natural
Special Features
Provided Capability to Create as Many Poles as Required, Up to 30 Tap Conductor Accommodated
Application
VERSI-POLE Power Distribution Blocks are designed to provide modular solutions to power distribution applications.
Features
Insulated
Plating Type
Tin
Plated
Yes
Insulation
Y
Conductor Type
AL C Str-RunCU C Str-RunAL C Str-TapCU C Str-Tap

Description

Power Distribution Block, For Conductor Material Aluminum, Copper, Line Connections/Pole 1, Line Side Stud Size Not Applicable, For Line Copper Wire Size - Minimum 6 AWG, For Line Copper Wire Size - Maximum 350 kcmil, Load Connections/Pole 1, Load Side Stud Size Not Applicable, For Load Copper Wire Size - Minimum 6 AWG, For Load Copper Wire Size - Maximum 350 kcmil, Maximum Current - Copper Conductor 310 A, Maximum Voltage 600 V AC/DC, Mounting Type DIN-Rail, Surface Mount, Number of Poles 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.