Drop-In T-Nut & FBHSCS, For 10S
Mfr # 3481
Zoro # G3111744
product price:Â $3.69
/eaKey Features
Material
Steel
For Use With
1010, 1020
Series
10 Series
Finish
Zinc-Plated
Fastener Type
T-Nut
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3481
Zoro #
G3111744
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Fastener Thread Length
1/2 in
For Slot Width
0.3 in
Fastener Thread Size
1/4" -20
Details
Item
Drop-In T-Nut and FBHSCS
Material
Steel
For Use With
1010, 1020
Series
10 Series
Finish
Zinc-Plated
Fastener Type
T-Nut
System of Measurement
Inch
Fastener Head Type
Flanged Button Head Socket Cap
Threaded Hole Location
Single Offset
Compatible Manufacturer Model Number
1010, 1020
Product Type
Bolt Assembly
Compatible Brand and Series
80/20, 10 Series
Description
Bolt Assembly, For Slot Width 0.3 in, Steel, Black Zinc-Plated, Fastener Thread Size 1/4 In. -20, Fastener Thread Length 1/2 in, T-Nut, Flanged Button Head Socket Cap, Threaded Hole Location Single Offset, Roll-In, Inch, Compatible Brand and Series 80/20 10 Series, Compatible Manufacturer Model Number 1010, 1020, 10 Series
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.