This item is Discontinued.

Myers Tube Dfl Asprtr, 1-1/4 In, 5/8 In, Brs 27341

Tube Dfl Asprtr, 1-1/4 In, 5/8 In, Brs (Discontinued)

  • Mfr # 27341
  • Zoro # G3111796
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27341
Zoro #
G3111796
UPC #
-
Country of Origin
Unknown

Dimensions

Length
1 1/4 in
Width
5/8 in

Details

Color
Brass
Used For
Tires/Wheel
Item
Tube Deflating Aspirator
Material
Brass
Features
Connects to Air Line and Tire Valve, Draws All the Air Out of Tubes

Description

Tube Deflating Aspirator, Material Brass, Color Brass, Features Connects to Air Line and Tire Valve, Draws All the Air Out of Tubes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.