Model 123-6-04 Saddle Box, Aluminum
Mfr # 123-6-04
Zoro # G311188319
product price:Â $1,530.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Color
Gray
Body Material
Aluminum
Finish
Powder-Coated
Includes
Key
Lid Type
Non-Adjustable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
123-6-04
Zoro #
G311188319
UPC #
783965071628
Country of Origin
United States
Dimensions
Overall Width
72 in
Overall Height
24 in
Overall Depth
20 in
Body Thickness
15 ga
Details
Color
Gray
Body Material
Aluminum
Finish
Powder-Coated
Includes
Key
Lid Type
Non-Adjustable
Features
12 V Access for Electrical Up-Fits, Full Weather Seal
Storage Capacity
15 cu ft
Item
Crossover Truck Box
Lock Type
Keyed
Resistance Properties
Tamper-Resistant, Weather-Resistant
Number of Compartments
1
Texture
Diamond Plate
Lid Material
Aluminum
Truck Box Type
Crossover Truck Box
Latch Type
Push Button
Description
Crossover Truck Box, Gray, Single Lid, Overall Width 72 in, Overall Depth 20 in, Overall Height 24 in, Storage Capacity 15 cu ft, Includes Key, Body Material Aluminum, Lid Type Non-Adjustable, Features 12 V Access for Electrical Up-Fits, Full Weather Seal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.