Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FCR350SP36R
Zoro #
G3111893
UPC #
-
Country of Origin
China
Dimensions
Height (In.)
3.5
Width (In.)
17
Depth (In.)
11
Details
Item
Rack Mount Fiber Patch Panel
Finish
Black
Number of Ports
36
Includes
Cable Management Rings Inside
Accessory Group
H29
Number of 6-Packs
6
Description
Rack Mount Fiber Patch Panel, Finish Black, Includes Cable Management Rings Inside, Number of Ports 36
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.