3-3/4 in. Center to Center Stainless Steel Cabinet Pull - 7006-96-SS, 10PK

  • Mfr # 7006-96-SS-10

  • Zoro # G311215572


product price:  $22.59
/pk 10, $2.26/ea

Key Features

Material
Steel
Length
6 in
Width
9/16 in
Projection
1-3/8 in
Outer Mounting Hole Ctr. to Ctr.
3-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7006-96-SS-10
Zoro #
G311215572
UPC #
849376032815
Country of Origin
China

Dimensions

Length
6 in
Width
9/16 in
Screw Size
1 in

Details

Material
Steel
Projection
1-3/8 in
Outer Mounting Hole Ctr. to Ctr.
3-3/4 in

Description

3-3/4 in. Center to Center Stainless Steel Cabinet Pull - 7006-96-SS, 10PK

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.