Men's 6-Inch Work Boot, 10 1/2 W, Black, TB11064A

  • Mfr # TB11064A001

  • Zoro # G311219648


product price:  $125.99
/pr
Free Shipping & Returns

Key Features

Color
Black
Gender
Men's
Waterproof
No
Style Number
TB11064A
Upper Material
Leather, Microfiber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TB11064A001
Zoro #
G311219648
UPC #
197064628247
Country of Origin
Viet Nam

Dimensions

Size
10 1/2
Width
W
Overall Height
6 in

Details

Item
6-Inch Work Boot
Color
Black
Gender
Men's
Waterproof
No
Style Number
TB11064A
Upper Material
Leather, Microfiber
Outsole Material
Rubber
Electrical Hazard Rated
Yes
Heel Definition
Defined Heel
Non-Marking Sole
Yes
Chemical-Resisting Sole
Yes
Slip-Resistance Value - Mark II - Oily/Wet
0.48
Static Dissipative
No
Slip-Resistance Value - Mark II - Dry
0.54
Removable Insole
Yes
Wide Toe Cap
No
Conductive
No
Insole Material
EVA
Puncture-Resistant Sole
No
Completely Non Metallic
No
Midsole Material
EVA
Metal Chip-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Insulated
No
Maximum Heat Rating
572 Degrees F
Style Family
6-Inch Work Boot
Ninety-Degree Heel
No
Slip-Resistance Value - Mark II - Wet
0.51
Closure
Lace Up
Metatarsal Guard
No
All-Leather Upper
No
Non Metallic Upper
No
Toe Cap Material
Alloy
Construction
Cemented
CSA Standards Met
Grade 1 Protective Toecap, No Puncture-Resistant Sole
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Liner Material
Nylon

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up, Color Black, Width W, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 10 1/2, Static Dissipative No, Style Number TB11064A, Toe Cap Material Alloy, Insulated No, Waterproof No, Overall Height 6 in, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.