
Antifatigue Mat, 5' L x 3' W, 3/8" Thickness, PVC Foam, Black
Mfr # FL 3660KD
Zoro # G311224499
product price: $39.29
/eaKey Features
Color
Black
Thickness
3/8"
Surface Material
PVC Foam
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
FL 3660KD
Zoro #
G311224499
UPC #
23244323056
Country of Origin
United States
Dimensions
Length
5'
Width
3'
Thickness
3/8"
Details
Item
Antifatigue Mat
Color
Black
Surface Material
PVC Foam
Shop By
Hot Buys
Description
- •Tuff-Spun Foot-Lover closed cell PVC sponge optimizes economical comfort and fatigue relief. Relieves stress on knee, foot and ankle joint pressure points. Offers a safe non-slip surface that reduces the risk of falls. Provides better slip resistance and improved insulation than that of ceramic and cement floors.
- •Available in three slip-resistant surfaces: pebble, ribbed and diamond.
- •Economical anti-fatigue mat
- •Beveled edges help reduce tripping
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.