Men's Work Boot, 14 Leather, 6 in Height, After Dark

  • Mfr # TB126038001

  • Zoro # G311265812


product price:  $126.99
/pr
Free Shipping & Returns

Key Features

Color
After Dark
Height
6 in
Waterproof
Yes
Upper Material
Leather
Gender
Men's
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TB126038001
Zoro #
G311265812
UPC #
197064627387
Country of Origin
Dominican Republic

Dimensions

Size
14
Footwear Width
M
Height
6 in
Width
M
Overall Height
6 in

Details

Item
Work Boot
Color
After Dark
Waterproof
Yes
Upper Material
Leather
Gender
Men's
Construction
Direct Attached
Outsole Material
Rubber
Style Number
26038
Shank Material
Nylon
Style Family
6-Inch Work Boot
Electrical Hazard Rated
Yes
Puncture-Resistant Sole
No
Midsole Material
EVA
Completely Non Metallic
No
Non Metallic Upper
No
Chemical-Resisting Sole
Yes
Conductive
No
Metal Chip-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Toe Cap Material
Steel
Insulated
Yes
Liner Material
Mesh
Removable Insole
No
Closure
Lace Up
Oil-Resisting Sole
Yes
Non-Marking Sole
No
Heel Definition
Defined Heel
Manufacturer-Suggested Sole Slip Rating
Better
Static Dissipative
No
Wide Toe Cap
No
Insulation Weight
200 g
Maximum Heat Rating
570 Degrees F
Metatarsal Guard
No
Ninety-Degree Heel
Yes
All-Leather Upper
Yes
Liner Technology
Antimicrobial
Insulation Technology
Thermolite(R)
CSA Standards Met
Grade 1 Protective Toecap, No Puncture-Resistant Sole
Insole Technology
Agion Bactericide
Insole Material
Polyurethane

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up, Color After Dark, Width M, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 14, Static Dissipative No, Style Number 26038, Toe Cap Material Steel, Insulated Yes, Waterproof Yes, Overall Height 6 in, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.