This item is Discontinued.

K-Flex Usa 3/4" x 6 ft. Pipe Insulation, 1" Wall 6EY100118

This item is Discontinued.

K-Flex Usa

3/4" x 6 ft. Pipe Insulation, 1" Wall (Discontinued)

Mfr # 6EY100118
Zoro # G3113525
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6EY100118
Zoro #
G3113525
UPC #
-
Country of Origin
United States
Material
Elastomeric
Insulation Temp. Range
-297 Degrees to 300 Degrees F
Item
Pipe Insulation
For Tube O.D.
1-1/8"
Approx. K Value
0.23
Standards
ASTM E84 25/50, NFPA 90A/B, UL723, NFPA 255, NFPA No 101 Class A Rating
Pipe Insulation Item
Pipe Insulation
Insulation Nominal I.D.
1 1/8 in
Insulation Type
Flexible
Insulation Approx. R Value
6.60
Approx. R Value
6.6
Insulation Approx. K Value
0.23
Color
Black
Temp. Range
-297 Degrees to 300 Degrees F

Description

Pipe Insulation, Wall Thickness 1 In.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.