Chromatography Syringe, Borosilicate Glass, PTFE, Stainless Steel, 10 ul, Sterile, Cemented
Mfr # 80008
Zoro # G311363433
product price:Â $63.19
/eaKey Features
Capacity
10 ul
Material
Borosilicate Glass, PTFE, Stainless Steel
Sterile/Non-Sterile
Sterile
Needle Type
Cemented
Attachment Type
Cemented
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
80008
Zoro #
G311363433
UPC #
-
Country of Origin
United States
Details
Item
Chromatography Syringe
Capacity
10 ul
Material
Borosilicate Glass, PTFE, Stainless Steel
Sterile/Non-Sterile
Sterile
Needle Type
Cemented
Attachment Type
Cemented
Features
Dispenses Volumes from 1 mL to 500 mL
Syringe Type
Gastight
Tip Material
PTFE
Barrel Material
Borosilicate Glass
Chromatography Type
GC
Includes Graduations
Yes
Plunger Material
PTFE
Includes Needles
Yes
Reusable
Disposable
Replaceable Tip
No
Individually Packaged
Yes
Capacity - English
0.0003 fl oz
Capacity - Metric
10 ul
Compatible Needles
Cemented
Needle Point Style
2, 3, 4, 5, Agilent Syringe
Description
Chromatography Syringe, Capacity - Metric 10 ul, Syringe Type Gastight, Barrel Material Borosilicate Glass, Tip Material PTFE, Replaceable Tip No, Compatible Needles Cemented, Capacity - English 0.0003 fl oz, Includes Needles Yes, Includes Graduations Yes, Plunger Material PTFE, Needle Type Cemented, Needle Point Style 2, 3, 4, 5, Agilent Syringe, Individually Packaged Yes, Reusable Disposable, Attachment Type Cemented, Material Borosilicate Glass, PTFE, Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.