Shop NUTONE
See all product information
Create Account
NUCF367 Flexible Tubing; 36 in.
- Mfr # NUCF367
- Zoro # G904132903
product price:Â
$
46.65
/ea
Key Features
Color
Gray
Length
36 in
Width
2 in
Material
Plastic
Height
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NUCF367
- Zoro #
- G904132903
- UPC #
- 784891774188
- Country of Origin
- China
- Color
- Gray
- Material
- Plastic
Dimensions
- Length
- 36 in
- Width
- 2 in
- Height
- 2 in
Description
With 36 inches of flexible tubing, distributing the suction of your Central Vacuum throughout your home or business couldn’t be easier.
- 36 in. of flexible tubing
- Fits standard NuTone 2 in. Outer Diameter
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.