316 Stainless Steel 90 Elbow, 1/2 in x 1/2 in Fitting Pipe Size, Female NPT x Female NPT
Mfr # 609E111N012
Zoro # G3113914
Key Features
Specifications
Product Information
Dimensions
Description
The ZORO SELECT - 609E111N012 is a 90 Degree Elbow stainless steel pipe fitting designed to connect two pipes, creating a right-angle (90°) change in flow direction. Intended for use in piping systems including air, natural gas, non-potable water, oil, potable water, and steam; 1/2 inch NPT female connections on both ends. 316 stainless steel; corrosion resistance inherent to the material; maximum operating pressure 300 psi; pressure rating Class 150. The fitting features female National Pipe Thread (NPT) connections on both ends, each sized 1/2 inch, enabling threaded joining with compatible piping. Key Features:
- Material: 316 Stainless Steel for corrosion resistance
- Fitting Type: 90 Degree Elbow for right-angle flow changes
- Connection Type: Female NPT threaded on both ends
- Nominal Pipe Size: 1/2 inch connections on Side A and Side B
- Pressure Rating: Class 150 with maximum operating pressure of 300 psi
- Pipe Schedule Compatibility: Schedule 40
- Meets ANSI Standards B1.20.1; Class 150
- Does not include pre-applied thread sealant or seals
- Low Lead Compliance: Compliant for potable water use
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.