Disposable Coverallss, Collared Coverall, 2XL, Tyvek(R) 400, Open Wrist, Open Ankle, Serged Seam

  • Mfr # TY120SWH2X0025NF

  • Zoro # G3114085


product price:  $212.99
/pk 25, $8.52/ea
Free Shipping & Returns

Key Features

Color
White
Material
Tyvek(R) 400
Seam Style
Serged
Closure Type
Storm Flap
Cuff Style
Open
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TY120SWH2X0025NF
Zoro #
G3114085
UPC #
-
Country of Origin
Mexico

Dimensions

Size
2XL
Fits Chest Size
45-1/4 in to 48-3/4 in
Thickness
5.9 mil
Chest Size - Minimum
45 1/4 in
Chest Size - Maximum
48 3/4 in
Minimum Height
72 in
Maximum Height
76 in

Details

Item
Disposable Coverallss
Color
White
Material
Tyvek(R) 400
Seam Style
Serged
Closure Type
Storm Flap
Cuff Style
Open
Standards
ASTM D6978, ASTM F1383, EN 369, EN 374-3, EN ISO 6529 (Method A and B), MIL-STD-282
Ankle Closure
Open
Fabric Weight
1.2 oz
Inseam
31 in
Series
Tyvek 400
Hazard Protection Type
Full Body Protection
Coverall Style
Collared Coverall
Level of Protection
Reduced Spray
Color Family
Whites
Features
Comfort Fit Design
Anti-Static
Yes
Brand and Series
Dupont
High-Visibility
No
Attached Hood
No
Reduced Spray
Yes
Closure Features
Storm Flap
Pathogen and Chemical Ratings
Meets ASTM F739
Flame Resistance and Retardance Ratings
16 CFR 1610
Material Weight
1.2 oz/sq yd
Collar Style
Plain

Description

Collared Disposable Coveralls, Ankle Closure Open, Anti-Static Yes, Attached Hood No, Chest Size - Maximum 48 3/4 in, Chest Size - Minimum 45 1/4 in, Closure Features Storm Flap, Closure Type Zipper, Collar Style Plain, Color White, Coverall Style Collared Coverall, Cuff Style Open, Features Comfort Fit Design, Flame Resistance and Retardance Ratings 16 CFR 1610, Hazard Type Hazardous Dry Particulates, Non-Hazardous Aerosols, Non-Hazardous Liquids, Height - Maximum 76 in, Height - Minimum 72 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.