
1/2 in Drive, 24 mm 6 pt 6 Points
Mfr # 642229 24
Zoro # G311461092
product price:Â $8.95
/eaKey Features
Finish
chrome-plated
Overall Length
41 mm
Number of Points
6
Output Type
6 pt
Material
Chrome vanadium steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
642229 24
Zoro #
G311461092
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
1/2 in
Size
24 mm
Overall Length
41 mm
Details
Item
Socket insert
Finish
chrome-plated
Number of Points
6
Output Type
6 pt
Material
Chrome vanadium steel
Socket Type
Standard
Standards
DIN 3124
Drive Profile
Hexagon Socket
Description
1/2 inch Drive Socket, 6 pt, 24 mm. Version: Forged from high quality steel- internally beveled for easy fitting to bolt heads. Square socket drive with close tolerances for secure fit on the drive attachment. Internal square to DIN 3120. Close tolerance widths across flats protects nuts and bolt heads. Thin walls for access to restricted places. Hexagon with HT drive profile protects the corners of nuts and bolts. Standard: DIN 3124 Material: Chrome vanadium steel- chrome-plated. Material: Chrome vanadium steel Dia drive output end: 32 mm Length: 41 mm
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.