Black Acrylic Sheet Stock 24" L x 24" W x 0.177" Thick

  • Mfr # PS-CACC-492

  • Zoro # G3114937


product price:  $19.65
/ea

Key Features

Plastic Material
Acrylic
Plastic Thickness
0.177"
Plastic Width
24"
Plastic Length
24"
Plastic Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PS-CACC-492
Zoro #
G3114937
UPC #
-
Country of Origin
Indonesia

Dimensions

Plastic Thickness
0.177"
Plastic Width
24"
Plastic Length
24"
Width Tolerance
+/-0.25 in
Length Tolerance
+/-0.250 in
Width
24"
Length
24"
Thickness
0.177"
Nominal Size
24 in W x 24 in L
Plastic Length Tolerance
+/-0.250 in
Plastic Width Tolerance
+/-0.25 in

Details

Item
Sheet Stock
Plastic Material
Acrylic
Plastic Color
Black
Max. Temp. (F)
170 Degrees F
Min. Temp. (F)
32 Degrees F
Color
Black
Material Color Family
Black
Plastic Properties
Transparent
Material Type
Standard Grade
Plastic Grouping
Sheet Stock
Color Code
2025
Operating Temp. Range
32 Degrees to 170 Degrees F
Tensile Strength
11,030 psi
Thickness Tolerance
+/-10%
Material
Acrylic
Machinability
Not Rated
Plastic Hardness
Rockwell M95
Impact Strength
0.28 ft-lb/in
Water Absorption
0.4 %
Tensile Strength Rating
Excellent
UV Resistant
Yes
Minimum Temperature
32 Degrees F
Maximum Temperature
170 Degrees F
Wear Factor
Fair
Water Absorption Rating
Poor
Temperature Range
32 Degrees to 170 Degrees F
Grade
Standard
Plastic Hardness Rating
Hard
Plastic Clarity
Opaque
Plastic Thickness Tolerance
+/-10%
Shape
Square
Corrosion and Chemical Resistance
Fair
Friction Rating
Not Slippery
Friction Coefficient
0.8
Backing Type
No Backing
Plastic Density
0.043 lb/cu in
Standards
Not Rated
FDA Compliance
Not FDA Compliant
Static-Resistant
Not Static-Resistant
UV-Resistant
UV-Resistant
Light Transmission
0 %
Scratch-Resistant
Not Scratch-Resistant
Elongation
Not Rated
Metal Detectable
Not Metal Detectable
Weight
6.15 lb
Flexural Modulus
2,746 MPa
Shore Hardness
98 Shore D
Dielectric Strength
Not Rated
Product Form
Sheet
Rockwell Hardness
95 HRM
Coefficient of Thermal Expansion
6 x 10^-5 K^-1
Fabrication
Cast
Product Type
Plastic Sheet
Wear Rate
Not Rated

Description

Acrylic Sheet, Acrylic, Grade Standard, Plastic Length 24 in, Plastic Width 24 in, Plastic Thickness 0.171875 in, Black, Plastic Clarity Opaque, Tensile Strength 11,030 psi, Impact Strength 0.28 ft-lb/in, Friction Coefficient 0.8, Water Absorption 0.4 Percent, Temperature Range 32 Degrees to 170 Degrees F, Plastic Density 0.043 lb/cu in, Plastic Hardness Rockwell M95

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.