
Mingles 12 in. x 12 in. Glossy Cotton White Glass Mosaic Wall and Floor Tile 20 sq. ft./case, 20PK
Mfr # MIX2088WH124A
Zoro # G311637657
product price:Â $390.99
/pk 20, $19.55/ea
Free Shipping & Returns
Key Features
Length
12 in
Width
12 in
Thickness
4.06 in
Size
12 in x 12 in
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MIX2088WH124A
Zoro #
G311637657
UPC #
840175581948
Country of Origin
China
Dimensions
Length
12 in
Width
12 in
Thickness
4.06 in
Size
12 in x 12 in
Details
Color
White
Tile Use
Recommended Use: Bathroom wall, Bathroom floor, Shower wall, Kitchen backsplash, Steam room, Swimming pools, Patio, Garage and more
Material
Glass
Shape
Uniform square
Finish
Glossy
Coverage Area
20
Description
Minimalist and modern, this glossy mosaic tile is a beautiful alternative to plain white tiles. The polished finish lets the tile act as a sophisticated backdrop for any bathroom or kitchen setting where you want to achieve a clutter-free look. Adding a balanced and serene element to any decor or style, our white mosaic tiles can blend in your existing scheme while remaining timeless for many years. . Have an interior design that needs a clean and polished look on the walls? These white glass tiles will give you a fresh ambiance while protecting your walls with a water and stain-resistant quality. Composed of exclusive glass cut in tiny squares, this grid pattern also works perfectly on the floors where you want to have added slip-resistance. Our white glass mosaic is approved for indoor and outdoor use, meaning it can dress up almost any setting with a serene and peaceful ambiance.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.