Hole Seal, 0.87 In Hole dia., Carbon Steel
Mfr # OHS050C
Zoro # G3116391
product price:Â $12.49
/eaKey Features
Finish
Powder Coated
Material
Carbon Steel
Color
Gray
Conduit Size
0.5 in
Includes
Oil Resistant Gasket
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
OHS050C
Zoro #
G3116391
UPC #
639889834071
Country of Origin
United States
Dimensions
Conduit Size
0.5 in
Hole Dia.
0.87 in
Diameter
1.38"
Conduit Hole Size
1/2 in
For Hole Diameter - Maximum
0.87 in
Details
Item
Hole Seal
Finish
Powder Coated
Material
Carbon Steel
Color
Gray
Includes
Oil Resistant Gasket
NEMA Enclosure Type
12
For Use With
Steel Enclosures
Gasket
Oiltight
Designed To
Seal Unused Pushbutton or Conduit Holes
Supply includes
Oil resistant gasket
Surface finish
Powder-coated
Oiltight Seal
Oiltight
NEMA Enclosure Rating
12
For Hole Type
Conduit, Knockouts, Push Buttons
Description
Hole Seal, Hole Dia. 0.87 in, Material Carbon Steel, Conduit Size 0.5 in, Designed To Seal Unused Pushbutton or Conduit Holes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.