This item is Discontinued.

Omron Miniature Sealed Snap Action Switch, Pin, Plunger Actuator, SPDT D2HW-C201M

Miniature Sealed Snap Action Switch, Pin, Plunger Actuator, SPDT (Discontinued)

  • Mfr # D2HW-C201M
  • Zoro # G3117231
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D2HW-C201M
Zoro #
G3117231
UPC #
-
Country of Origin
Japan

Dimensions

Mounting Dimension
0.51" Centers
Mounting Dimension - Snap Action Switch
0.51 in Centers

Details

Item
Sealed Snap Action Switch
Actuator Type - Snap Action Switch
Pin, Plunger
DC Contact Rating - Snap Action Switch
2A @ 12V
Contact Form- Switches
SPDT
Type of Actuator
Pin Plunger
Contact Form
SPDT
Terminal Type
Lead Wires
Operating Temp. Range
-40 Degrees to 185 Degrees F
Operating Force
2.68 oz
Differential Travel
0.010 in
Release Force
0.35 oz
Over Travel
0.252 in
Electrical Connection - Snap Action Switch
Lead Wires
Current Rating
2A
Watertight - Snap Action Switch
Yes
DC Contact Rating
2 A @ 12 V
Differential Travel - Maximum
0.01 in
Overtravel
0.252 in
Actuator Style
Pin Plunger
Electrical Connection
Lead Wires

Description

Sealed Snap Action Switch, Pin, Plunger, DC Contact Rating - Snap Action Switch 2A @ 12V, Contact Form- Switches SPDT, Electrical Connection - Snap Action Switch Lead Wires, Mounting Dimension - Snap Action Switch 0.51 in Centers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.