Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
402064-PG
Zoro #
G3117755
UPC #
082893311029
Country of Origin
Multiple
Dimensions
Thread Size
18
Head Width
1/2 in
Head Height
13/64 in
Dia./Thread Size
5/16"-18
Details
System of Measurement
Inch
Material
2 Carbon Steel
Finish
Plain
Thread Style
Partially Threaded
Thread Direction
Right Hand
Item
Hex Head Cap Screw
Rockwell Hardness
B80 to B100
Tensile Strength
74,000 psi
Thread Type
UNC (Coarse)
Basic Material
Steel
Fastener Thread Style
Fully Threaded
Fastener Industry Standards
ASME B18.2.1
Head Type
Hex
Material Grade
Grade 2
Fastener Finish
Zinc Plated
Description
Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 2, Fastener Finish Zinc Plated, Dia./Thread Size 5/16 In.-18, Fastener Thread Direction Right Hand, Fastener Thread Style Fully Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Head Height 13/64 in, Head Width 1/2 in, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.