Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Morse Bi-Metal Hole Saw, 1-3/16 In. Dia. AV19

Bi-Metal Hole Saw, 1-3/16 In. Dia. (Discontinued)

  • Mfr # AV19
  • Zoro # G3118893
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AV19
Zoro #
G3118893
UPC #
-
Country of Origin
United States

Dimensions

Max. Cutting Depth
1-1/2"
Thread Size
1/2"-20
Shank Size
1/4" Hex, 3/8" Hex, 7/16" Hex, 1/4" Round
Saw Dia.
1-3/16"
Pilot Drill Size
1/4" dia. x 3-1/16" L

Details

Primary Saw Application
Wood
Tooth Material
Bi-Metal
Application
Wood, Plastic, Nail-Embedded Wood, Plywood, Pipe, Stainless Steel and Machinable Metal
Arbor Design
Not Included
Teeth per Inch
5
Item
Hole Saw
Replacement Arbor No.
Mfr. No. M24C, M34C, M44C or M24KC
Tooth Material Grade
M42
Replacement Pilot Drill No.
Mfr. No. TACPD4S
Hole Saw Product Grouping
Hole Saws
Impact Rated
No

Description

Hole Saws, Hole Saw, Primary Saw Application Wood, Saw Dia. 1-3/16 In., Max. Cutting Depth 1-1/2 In., Arbor Design Not Included, Tooth Material Bi-Metal, Teeth per Inch 5, Tooth Material Grade M42, Thread Size 1/2 In.-20, Replacement Arbor No. Mfr. No. M24C, M34C, M44C or M24KC, Shank Size 1/4 In. Hex, 3/8 In. Hex, 7/16 In. Hex, 1/4 In. Round, Pilot Drill Size 1/4 In. dia. x 3-1/16 In. L, Replacement Pilot Drill No. Mfr. No. TACPD4S

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.