
Brush Paint, Satin, Alkyd/Oil Base, Black (450 Voc), Quart
Mfr # 7777502
Zoro # G311897488
product price: $23.29
/ea
Sold in multiples of 2 for $46.58
Key Features
For Use On Surface Material
Metal, Wood
Finish
Satin
Size
Quart
Paint Base Type
Solvent
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7777502
Zoro #
G311897488
UPC #
020066777753
Country of Origin
United States
Dimensions
Size
Quart
Details
Item
Brush Paint
For Use On Surface Material
Metal, Wood
Finish
Satin
Paint Base Type
Solvent
Color
Black
Coverage
100 sq ft
VOC Content
447 g/L
Dry Time
5 to 9 hr
Dry Time Recoat
24 hr
Cure Time
24 hr
Features
Offers excellent coverage, chip resistance and color retention
Paint Cleanup
Mineral Spirits/Xylene
Resin Type
Oil modified Alkyd
Application Method
Brush
Exposure Conditions
Exterior, Interior
Application Temperature
50 to 90°F
Dry Time Tack Free
2 to 4 hr
Paint Color Family
Black
Standards
MIR COMP
Description
Stops Rust Brush Paint, Black Satin Quart
- Superior rust prevention which provides lasting protection and beauty for projects
- Ideal on interior/exterior surfaces such as metal, wood, ceramic and more
- Oil based, corrosion-resistant enamel offers superior coverage and durability
- Clean brush, roller and other tools with mineral spirits
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.