Split-Bolt Connector, 2 str to 2/0 str

  • Mfr # 20H

  • Zoro # G3119051


product price:  $14.75
/ea

Key Features

Connects
Copper to Copper Wire
Wire Range w/Equal Main and Tap (AWG)
2 str to 2/0 str
Min. Tap Conductor w/1 Max. Main (AWG)
14 sol
Material
Bronze Alloy
Pressure Bar Material
Copper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
20H
Zoro #
G3119051
UPC #
783786200153
Country of Origin
Mexico

Dimensions

Hex Nut Size
1.063 in
For Minimum Tap Wire Size
2 AWG
Head Width
0.88 in
For Maximum Equal Wire Size
2/0 AWG
For Maximum Tap Wire Size
2/0 AWG
Overall Length
1.81 in
For Minimum Run Wire Size
(2) 2 AWG
For Minimum Equal Wire Size
2 AWG
For Maximum Run Wire Size
2 AWG

Details

Item
Split-Bolt Connector
Connects
Copper to Copper Wire
Wire Range w/Equal Main and Tap (AWG)
2 str to 2/0 str
Min. Tap Conductor w/1 Max. Main (AWG)
14 sol
Material
Bronze Alloy
Pressure Bar Material
Copper
Standards
CSA Certified, UL E9809
Head style
Hex Head
Body Finish
Plain
Minimum Tap Conductor w/1 Maximum Main (AWG)
14 AWG sol
Maximum Voltage
600 V
For Conductor Material
Copper
Body Material
Bronze
Special Features
Corrosion Resistant, High Strength
Head Style
Hex Head
Color
Metallic
Product Type
Split-Bolt
Special Functions
Bolt and nut of high-strength corrosion-resistant bronze alloy. Copper pressure bar. Bolt and nut of hex design.
Application
Splicing, tapping or terminating conductors in power and grounding electrical connection.
Product Name
SPLIT BOLT COUPLINGS
Features
Bolt and nut of high-strength corrosion-resistant bronze alloy. Copper pressure bar. Bolt and nut of hex design.; Splicing, tapping or terminating conductors in power and grounding electrical connection.
Suitable for
Round conductor
Standard
UL E9809

Description

Split-Bolt Connector, Body Finish Plain, Body Material Bronze, For Conductor Material Copper, For Minimum Equal Wire Size 2 AWG, For Maximum Equal Wire Size 2/0 AWG, For Minimum Run Wire Size 2 AWG, For Maximum Run Wire Size 2 AWG, For Minimum Tap Wire Size 2 AWG, For Maximum Tap Wire Size 2/0 AWG, Head Style Hex Head, Head Width 0.88 in, Hex Nut Size 1.063 in, Maximum Voltage 600 V, Overall Length 1.81 in, Standards CSA Certified, UL E9809, Connects Copper to Copper Wire

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.