Condor Heat Resistant Gloves, Canvas Burlap Cotton, 500 Degrees F Max Temp., Straight Cuff natural

  • Mfr # 4TJU8

  • Zoro # G3119541


product price:  $6.19
/pr

Key Features

Size
L ( 9 )
Length
13"
Cuff Style
Straight
Material
Canvas Burlap Cotton
Max. Temp.
500 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4TJU8
Zoro #
G3119541
UPC #
190735101476
Country of Origin
China

Dimensions

Size
L ( 9 )
Length
13"
Glove Size
L
Glove Length
12.5 in
Glove Length Style
Extended Cuff
Size- Numeric
9
Size (Numeric)
9

Details

Item
Heat Resistant Gloves
Cuff Style
Straight
Material
Canvas Burlap Cotton
Max. Temp.
500 Degrees F
Standards
ANSI/ISEA 105
Lining
Cotton
ANSI/ISEA Heat Level
Not Available
Series
Condor
Color
natural
Cut
Clute
Application
Automotive, Farming and Foundries
Thumb Style
Straight
Cuff
Gauntlet
Fabric Weight
32 oz
ANSI/ISEA Abrasion Level
Not Rated
Includes Finger Fourchettes
Yes
Glove Features
Double Palm
Includes Pull Strap
No
Glove Insulation Weight
32 oz
Low-Profile Impact Protection
No
Includes ID Panel
No
Glove Coating Coverage
Uncoated
Hand Protection Style
Glove
Lint-Free
No
Glove Materials
Cotton
Reversible
No
Includes Padded Palm
No
Glove Insulation Material
Burlap
Latex-Free
No
Waterproof
No
Anti-Static
No
Reflective Backing
No
Thumb Sweat Wipe
No
Includes Red Palm
No
Brand and Series
Condor
Glove Construction
Cut and Sewn
Touchscreen Compatible
No
Includes Pinch Point Protection
No
Insulated
Yes
Glove Material Color
Beige
Includes Double Palm
Yes
Rope Channel Reinforcement
No
Finger Coverage
Full Finger
Water Resistant
No
Silicone-Free
No
Glove Hand Style
Left and Right
EN 388 Impact Rated
Yes
Glove Liner Material
Burlap
Glove Safety Features
Safety Cuff
High-Visibility
No
Hand Style
Left and Right
Includes Reinforced Thumb Crotch
No
Glove Lining Material
Burlap
Knit Material Color
White/Red
Knit Material
Cotton
Double-Dipped
No
Coating Type
Uncoated
Sold As
Pair
Minimum Temperature
Not Rated
Glove Coating Material
Uncoated
Maximum Temperature
500 Degrees F
Oil-Resistant
No
Min. Temp.
Not Rated

Description

Knit Gloves, Glove Style Knit, Knit Material Cotton, ANSI/ISEA Abrasion Level Not Rated, Hand Protection Style Glove, Heat-Resistant Glove Type Hot Mill, Additional Hazard Protection None, Glove Insulation Material Burlap, Glove Insulation Weight 32 oz, Standards ANSI/ISEA 105, Insulated Yes, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Uncoated, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.