Hi-Vis Safety Vest, 100% recycled polyester, Lime, Size 4XL/5XL

  • Mfr # 8205HL-ECO

  • Zoro # G311994071


product price:  $6.65
/ea
Sold in multiples of 2 for $13.30

Key Features

Color
Lime
Material
100% recycled polyester
Standards
Type R, Class 2
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
8205HL-ECO
Zoro #
G311994071
UPC #
720476219897
Country of Origin
Indonesia

Dimensions

Size
4XL/5XL

Details

Item
Hi-Vis Safety Vest
Color
Lime
Material
100% recycled polyester
Standards
Type R, Class 2

Description

The GloWear 8205HL ECO Recycled Hi Vis Vest is a Type R, Class 2 vest that meets ANSI/ISEA 107 2020 visibility requirements and is made of 100% recycled polyester mesh. This post consumer recycled hi vis vest features 2in reflective tape for enhanced low light visibility and a hook & loop closure for easy on and off. DUAL SIZING Available in dual sizes, this vest is designed for a looser fit for wear over shirts, sweatshirts or jackets. Ideal for anyone requiring Type R, Class 2 apparel, including road construction, baggage handling and municipalities. Available in hi vis lime and orange. POST CONSUMER RECYCLED MATERIALS This hi vis vest is made from recycled polyester, which is produced by converting post consumer plastic bottles into polyester yarn through chip making and spinning. The yarn is then knitted and dyed and sent to the manufacturer for proper vest cutting and sewing. Each vest is equivalent to approximately 11 16.9oz // 500mL plastic water bottles. BLUE MARBLE Change takes the courage to think differently about everythingeven the most Tenacious Work Gear on the planet. From reducing waste to incorporating sustainable materials and practices whenever and whenever possible, our Blue Marble mission honors the need to do better without compromising quality or performance, ensuring every worker heads home safe, sound and happy when the whistle blows.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.