This item is Discontinued.

Omron Miniature Snap Action Switch, Hinge Roller, Lever Actuator, SPDT, 10A @ 240V AC Contact Rating V-10G6-1C24-K

Miniature Snap Action Switch, Hinge Roller, Lever Actuator, SPDT, 10A @ 240V AC Contact Rating (Discontinued)

  • Mfr # V-10G6-1C24-K
  • Zoro # G3120293
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
V-10G6-1C24-K
Zoro #
G3120293
UPC #
-
Country of Origin
Japan

Dimensions

Lever Actuator Length - Snap Action Switch
1.02 in
Height - Snap Action Switch
0.74 in
Width - Snap Action Switch
1.49 in
Depth - Snap Action Switch
0.41 in
Mounting Dimension - Snap Action Switch
0.87 in Centers
Depth
0.41"
Length
1.49"
Height
0.74"
Mounting Dimension
22.2 x 10.3mm Centers
Actuator Length
25.9 +/-0.8mm

Details

Item
Miniature Snap Action Switch
Actuator Type - Snap Action Switch
Hinge Roller, Lever
AC Contact Rating - Snap Action Switch
10A @ 240V
Contact Form- Switches
SPDT
Standards
CSA, UL Listed
Max. Pretravel
0.130 in
Contact Form
SPDT
Operating Temp. Range
-25 Degrees to 80 Degrees C
Terminal Type
3/16" Quick Connect
Over Travel
0.091 in
Operating Force
2.10 oz
Release Force
0.21 oz
Housing Material
Phenolic
Type of Actuator
Hinge Roller Lever
Voltage Rating
250VAC
Electrical Connection - Snap Action Switch
3/16 in Quick Connect
Series
V
Watertight - Snap Action Switch
No
Differential Travel
0.80mm
Current Rating
10A
AC Contact Rating
10 A @ 240 V
Electrical Connection
3/16 in Quick Connect
Actuator Style
Hinge Roller Lever
Overtravel
0.091 in
Differential Travel - Maximum
0.0315 in
Pretravel
0.13 in

Description

Miniature Snap Action Switch, Hinge Roller, Lever, AC Contact Rating - Snap Action Switch 10A @ 240V, Contact Form- Switches SPDT, Lever Actuator Length - Snap Action Switch 1.02 in, Height - Snap Action Switch 0.74 in, Width - Snap Action Switch 1.49 in, Depth - Snap Action Switch 0.41 in, Electrical Connection - Snap Action Switch 3/16 in Quick Connect, Mounting Dimension - Snap Action Switch 0.87 in Centers, Series V

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.