Gasket, Fiber, 1/16 In T, 15 x 15 In
Mfr # 5500
Zoro # G3120713
product price:Â $32.75
/eaKey Features
Pipe Size
15 x 15 in.
Metal Detectable
No
Material of Construction
Inorganic Fibers with a Nitrile Binder
Thickness
1/16 in
Type
Sheet
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
5500
Zoro #
G3120713
UPC #
-
Country of Origin
Mexico
Dimensions
Pipe Size
15 x 15 in.
Thickness
1/16 in
Width
15 in
Length
15 in
Overall Length
15 in
Overall Width
15 in
Details
Item
Gasket Sheet
Metal Detectable
No
Material of Construction
Inorganic Fibers with a Nitrile Binder
Type
Sheet
Color
Gray
Temp. Range (F)
-100 to 550
Standards
ABS and Fire Safe Standard
Continuous Max. Temp. (F)
550 Degrees F
Max. Pressure (PSI)
1,200 psi
Binder Material
Buna-N
Reinforced
Yes
Form
Sheet
Minimum Operating Temperature
-100 Degrees F
X-Ray Detectable
No
Gasket Material
Inorganic Fiber
Maximum Operating Temperature
550 Degrees F
System of Measurement
Inch
Description
Gasket Sheet, Gasket Material Inorganic Fiber, Color Gray, Backing Type Plain, Binder Material Buna-N, Width 15 in, Overall Length 15 in, Thickness 1/16 in, Form Sheet, Minimum Operating Temperature -100 Degrees F, Reinforced Yes, Maximum Operating Pressure 1,200 psi, Maximum Operating Temperature 550 Degrees F, Metal Detectable No, X-Ray Detectable No, Hardness Not Applicable, Standards ABS and Fire Safe Standard, System of Measurement Inch
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.