Hose Barb, 1/2 In Barb, 1/2 In MNPT, Brass

  • Mfr # 129HB-8-8

  • Zoro # G3120862


product price:  $10.35
/ea

Key Features

For Hose I.D.
1/2 in
Material
Brass
Max. Pressure
150 psi
Fitting Connection Type
Hose Barb x NPT
Barb Size
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
129HB-8-8
Zoro #
G3120862
UPC #
-
Country of Origin
United States

Dimensions

Barb Size
1/2 in
Thread Size
1/2 in
Fitting Size
1/2 in x 1/2 in
Hose Fitting B Size
1/2 in
Hose Fitting A Size
1/2 in

Details

Item
Barbed Hose Fitting
For Hose I.D.
1/2 in
Material
Brass
Max. Pressure
150 psi
Fitting Connection Type
Hose Barb x NPT
Application
Air powered Tools, Coolant Lines, Fuel Lines
Thread Type
NPT
Specific Pipe Fitting Shape
Elbow
Fitting Shape
90 Degrees Elbow
Pipe Fitting Connection Type
Barbed x MNPT
Clamp Type
Crimped or Hose Clamp
Fitting Style
90 Degrees Elbow
Fitting Material
Brass x Brass
Material Grade
CA377
Hose Fitting B Gender
Male
Hose Fitting A Gender
Male
Hose Fitting A Connection Type
Hose Barb
Hose Fitting B Connection Type
NPT
Includes Shut Off
No
Vacuum Rating
Not Rated
Reusable
No
Nipple Grip Type
No Knurl
Fitting Movement
Rigid

Description

The PARKER - 129HB-8-8 is a barbed hose fitting designed for air-powered tools, coolant lines, and fuel lines. Constructed from durable brass material, this hose fitting is designed with rigid movement, intended to offer a secure connection. The geometry is a 90-degree elbow, ideal for routes that necessitate a change in flow direction. The fitting size is 1/2 inch x 1/2 inch, compatible with a hose having an inner diameter (ID) of 1/2 inch. This fitting lacks a shut-off feature and is not reusable.

Key Features:

  • Fitting Connection Type: Hose Barb x NPT - Illustrates the type of connection offered by the fitting.
  • Material Grade: CA377 - Specifies the brass material standard followed.
  • Max. Pressure: 150 psi - Designates the maximum internal working pressure that the fitting is rated to withstand during normal use.
  • Pipe Fitting Connection Type: Barbed x MNPT - Indicates the connection form of the pipe fitting.
  • Thread Size: 1/2 in - Denotes the thread size of the pipe fitting.
  • Thread Type: NPT - Details the standard to which the thread of the fitting adheres to.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.