Torque Hinge, Zinc, 1 9/16 in Leaf W x 3/4 in Leaf H

  • Mfr # 1XLX9

  • Zoro # G3122323


product price:  $27.95
/ea

Key Features

Corners
Round
Material
Zinc
Frame Leaf Height
3/4 in
Frame Leaf Thickness
0.11 in
Finish
Black Enamel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1XLX9
Zoro #
G3122323
UPC #
190735033739
Country of Origin
United States

Dimensions

Frame Leaf Height
3/4 in
Frame Leaf Thickness
0.11 in
Frame Leaf Width
1 9/16 in
Door Leaf Height
3/4 in
Door Leaf Thickness
0.11 in
Door Leaf Width
1 9/16 in
Leaf Thickness
0.11 in

Details

Item
Torque Hinge
Corners
Round
Material
Zinc
Finish
Black Enamel
Holes per Leaf
2
Orientation
Non Handed
Range of Motion - Maximum
180 Degrees
Range of Motion
180 Degrees
Features
Non Removable Pin Type; Constant Torque
Pin Type
Nonremovable
Ligature Resistant
No
Holes
With
Hardware
Not included
Hand Orientation
Non-Handed
Number of Holes per Leaf
2
Corner Type
Round
ANSI/BHMA Finish
Flat Black Coated
Includes Hardware
Hardware Not Included
Removable Pin
No

Description

Hinge, Pin Type Non Removable, Height 1-1/2 In., Width 1-9/16 In., Leaf Thickness 0.11 In., Holes per Leaf 2, Finish Eurethane Enamel, Material Aluminium, Range of Motion 180, Color Black, Corners Rounded, Bearing Type Friction

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.