Winch Strap, Winch, 27 ft. x 4 In., 5000 lb

  • Mfr # 61205

  • Zoro # G3122357


product price:  $52.49
/ea

Key Features

Color
Yellow
Cargo Tie Down End Type
Triangle Ring
Strap Length
27 ft.
Hardware Material
Heavy Duty Steel
Strap Width
4"
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
61205
Zoro #
G3122357
UPC #
697886612054
Country of Origin
United States

Dimensions

Strap Length
27 ft.
Strap Width
4"
Cargo Tie Down Length
27 ft
Cargo Tie Down Width
4 in
Overall Width
4 in
Overall Length
27 ft
Fixed End Length
18 in

Details

Item
Winch Strap
Color
Yellow
Cargo Tie Down End Type
Triangle Ring
Hardware Material
Heavy Duty Steel
Cargo Tie Down End Material
Steel
Body Material
Polyester
Breaking Strength
15,000 lb
Fitting Style
Triangle Ring
Adjustment Type
Winch
Item - Cargo Tie Downs
Winch Strap
Working Load Limit
5,000 lb
Cargo Tie Down Material
Polyester
Cargo Tie Down Adjustment
Winch (Not Included)
Standards
CVSA, FMCSA, US DOT
For Use With
Portable or Weld-On Winch
End Type
D-Ring
End Material
Steel
Reinforcement Properties
General Purpose
Tie Down Material
Polyester
Tensile Strength
15,000 lb/in

Description

Winch Strap, Working Load Limit 5,000 lb, Color Yellow, End Type D-Ring, Tensile Strength 15,000 lb/in, Tie Down Material Polyester, Overall Width 4 in, Reinforcement Properties General Purpose, Fixed End Length 18 in, Overall Length 27 ft, Standards CVSA, FMCSA, US DOT, Adjustment Type Winch, Manufacturers Warranty Length Not Applicable, End Material Steel, Product Type Winch Strap

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.