Truck Straps Winch Straps 4"x40' with Flat Hook for Towing 10 Pack Yellow, 10PK
- Mfr # PG-08240005
- Zoro # G823371933
product price:Â
$
133.99
/pk of 10, $13.40/ea
Free Shipping & Returns
Key Features
Width
4 in (10.2 cm)
Length
40 ft (12.2 m)
Color
Yellow
Material
Polyester
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PG-08240005
- Zoro #
- G823371933
- UPC #
- 840349936444
- Country of Origin
- China
- Item
- Winch Style Tie-Down Straps
- Color
- Yellow
- Material
- Polyester
Dimensions
- Width
- 4 in (10.2 cm)
- Length
- 40 ft (12.2 m)
Description
VEVOR Winch Straps, 4" x 40', 6000 lbs Load Capacity, 18000 lbs Break Strength, Truck Straps with Flat Hook, Flatbed Tie Downs Cargo Control for Trailers, Farms, Rescues, Tree Saver, Yellow (10 Pack)
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.