Cable Tie, 7.9 in L, 2 in Max Bundle Dia., Natural, Nylon 6/6, 18 lb Strength, 1000 PK

  • Mfr # BT2M-M

  • Zoro # G3122375


product price:  $51.15
/pk 1000, $0.05/ea

Key Features

Cable Tie Style
Halogen-Free, Low-Smoke, Plenum Rated
Nominal Length
8 in
Width
3/32 in
Nominal Max. Bundle Dia.
2 in
Color
Natural
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BT2M-M
Zoro #
G3122375
UPC #
074983602889
Country of Origin
Costa Rica

Dimensions

Nominal Length
8 in
Width
3/32 in
Nominal Max. Bundle Dia.
2 in
Thickness
0.05 in
Actual Length
7.9 in
Maximum Bundle Diameter (mm)
51
Body Thickness (In.)
0.046
Maximum Bundle Diameter (In.)
2
Body Thickness (mm)
1.2
Max. Bundle Dia.
2 in

Details

Item
Cable Tie
Cable Tie Style
Halogen-Free, Low-Smoke, Plenum Rated
Color
Natural
Material
Nylon 6/6
Tensile Strength
18 lb
Outdoor Use
No
Locking Style
Stainless Steel Barb
Standards
CE, CSA, Plenum AH-2, RoHS, UL 62275 (Type 2, 21)
Metal Detectable
No
UL Type
2
Tool Code
E
Operating Temp. Range
-76 Degrees F to 185 Degrees F
Max. Temp. Rating
185 Degrees F
Min. Temp. Rating
-76 Degrees F
Recommended Tool
376V35, 52ZJ96, 62PX63, Mfr. No. PTS
Cable Tie Properties
Halogen-Free, Low-Smoke, Plenum Rated
Number of Straps
1
Plenum Rated
Yes
For Use With
GTS-E, GS2B-E, PTS, PPTS, STS2
Product Line
Dome-Top
Compatibility
</li> </ul>GTS-E</li></li>GS2B-E</li></li>PTS</li></li>PPTS</li></li>STS2</li> </ul>
Environmentally Friendly
Yes
Sub Brand
Dome-Top®
Minimum Loop Tensile Strength (lb)
18
Minimum Installation Temperature (°F)
-4
Minimum Installation Temperature (°C)
-20
Minimum Loop Tensile Strength (N)
80
Flame Retardant
No
Cable Tie Duty
Miniature
Basic Material - Cable Tie
Nylon
Temp. Range
-76 Degrees to 185 Degrees F

Description

Cable Tie, Standard, Actual Length 7.9 in, Width 0.09 in, Nominal Length 8 in, Locking Style Stainless Steel Barb, Color Natural, Basic Material - Cable Tie Nylon, Tensile Strength 18 lb, Halogen-Free, Low-Smoke, Plenum Rated, Miniature, Nominal Max. Bundle Dia. 2 in, Temp. Range -76 Degrees to 185 Degrees F, Number of Straps 1, Flame Retardant No, Metal Detectable No, Outdoor Use No, Plenum Rated Yes, UL Type 2, Thickness 0.05 in, Max. Bundle Dia. 2 in, Material Nylon 6/6

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.