Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Myers Wheel Wt Asrmt, FN, Lead, PK120 CWWFN

Wheel Wt Asrmt, FN, Lead, PK120 (Discontinued)

  • Mfr # CWWFN
  • Zoro # G3122646
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CWWFN
Zoro #
G3122646
UPC #
-
Country of Origin
Unknown

Dimensions

Size
9x14x2.5

Details

Item
Clip-On Wheel Weight Assortment
Material
Lead
Type
Auto Dealer FN, Clip-on
Number of Pieces
120
Special Features
FN Series 10 - 55 GR.
For Use On
Passenger Car

Description

Clip-On Wheel Weight Assortment, Material Lead, Weight N/A, Number of Pieces 120, Special Features FN Series 10 - 55 GR., Package Quantity 120

Restrictions

This item has been restricted from sale in the following states: IL, ME, VT, WA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.