
Thickster, Disposable Gloves, 14 mil Palm, Latex, Powdered, XL, 50 PK
Mfr # 6604
Zoro # G312306354
product price:Â $19.15
/pk 50, $0.38/eaKey Features
Material
Latex
Palm Thickness
14 mil
Powdered/Powder-Free
Powdered
Latex-Free
Contains Latex
Series
Thickster
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
6604
Zoro #
G312306354
UPC #
-
Country of Origin
Malaysia
Dimensions
Size
XL
Palm Thickness
14 mil
Length
12 in
Details
Item
Disposable Gloves
Material
Latex
Powdered/Powder-Free
Powdered
Latex-Free
Contains Latex
Series
Thickster
Cuff Style
Beaded
Description
Powdered exam grade latexThickness: 14 mil12? length for added protectionBeaded cuff for easy donningTextured for superior gripStrong yet soft and flexible50 gloves per box Powdered exam grade latexThickness: 14 mil12? length for added protectionBeaded cuff for easy donningTextured for superior gripStrong yet soft and flexible50 gloves per box
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.