Slotted Spring Pin, 8 mm Outside Dia, 14 mm L, Stainless Steel, 10 PK

  • Mfr # 5DE68

  • Zoro # G3124633


product price:  $2.99
/pk 10, $0.30/ea

Key Features

Pin Type
Slotted
System of Measurement
Metric
Material
Stainless Steel
Material Grade/Class
Ungraded
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5DE68
Zoro #
G3124633
UPC #
-
Country of Origin
United States

Dimensions

Pin Diameter
8 mm
Shank Length
14 mm
Overall Length
12mm
Outside Dia.
6 mm
Fits Hole Dia. (Min.-Max.)
6.00-6.25mm
Chamfer Length (Min.)
1.2 mm
Nominal Diameter
6 mm
Length Tolerance
+/-0.50mm
Wall Thickness
1.2 mm
Chamfer Length Reference
1.2 mm
Usable Length
12 mm
Shank Length Tolerance
+/-0.500 mm
Fits Maximum Hole Diameter
6.25 mm
Minimum Chamfer Length
1.2 mm
Fits Minimum Hole Diameter
6 mm
Chamfer Length (Max.)
1.2 mm

Details

Item
Spring Pin
Pin Type
Slotted
System of Measurement
Metric
Material
Stainless Steel
Material Grade/Class
Ungraded
Finish
Plain
Standards
UNS G10700 / G10740
Meets
ISO 8752
Rockwell Hardness
Work Hardened
Double Shear Strength (Lbs.)
5,854 lb
Manufacturer Location
Made in USA*
End Type
Chamfered

Description

Slotted Spring Pin, 6mm dia,12mm L,Slotted,PK10, System of Measurement Metric, Pin Diameter 6 mm, Pin Type Slotted, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Usable Length 12 mm, End Type Chamfered, Wall Thickness 1.2 mm, Fits Minimum Hole Diameter 6 mm, Fits Maximum Hole Diameter 6.25 mm, Shank Length 12 mm, Maximum Chamfer Length 1.2 mm, Minimum Chamfer Length 1.2 mm, Nominal Diameter 6 mm, Standards UNS G10700 / G10740, Shank Length Tolerance +/-0.500 mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.