Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
JBMP1412
Zoro #
G3124922
UPC #
639889833197
Country of Origin
United States
Dimensions
Length
13.20 in
Width
10.80 in
Height
0.08 in
Length (Straight Wireway)
13.20 in
Details
Item
Interior Panel
Material
Carbon Steel
Application
For Internal Mounting
Sub-Category
Panel and Panel Accessories
Finish
Zinc Plated
For Use With
JB Hinge Cover Junction Boxes
Description
Interior Panel, Material Carbon Steel, Finish Zinc Plated, For Use With JB Hinge Cover Junction Boxes, Sub-Category Panel and Panel Accessories, NEMA Enclosure Type -, Application For Internal Mounting, Height 0.08 in, Length 13.20 in, Width 10.80 in, Includes -, Gasket -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.