Degreaser, Bottle, Liquid

  • Mfr # 3400-5G

  • Zoro # G312535136


product price:  $750.99
/ea
Free Shipping & Returns

Key Features

Container Type
Bottle
Cleaner Form
Liquid
Fragrance
Ether
Recommended Dilution
Ready to Use
Net Weight
41.73 lb
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3400-5G
Zoro #
G312535136
UPC #
-
Country of Origin
United States

Dimensions

Container Size
5 gal

Details

Item
Degreaser
Container Type
Bottle
Cleaner Form
Liquid
Fragrance
Ether
Recommended Dilution
Ready to Use
Net Weight
41.73 lb
Dielectric Strength
Undetermined
Primary Chemical
Trans-1,2-Dichloroethylene
Nonflammable
Yes
Application
Breakers, Electric Motors, Electronics, Generators, Relays, Switches, Transformers
VOC Content
100% (CARB), 95% (EPA)
Features
Non-Ozone Depleting, Rapid Evaporation
NSF Rating
K1, K2
Plastic Safe
No

Description

Degreaser, Bottle, 5 gal, Net Weight 41.73 lb, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Cleaner Form Liquid, VOC Content 100 Percent (CARB), 95 Percent (EPA), Nonflammable Yes, Plastic Safe No, Dielectric Strength Undetermined, Application Breakers, Electric Motors, Electronics, Generators, Relays, Switches, Transformers, pH Value Not Applicable, pH Level Not Applicable, Primary Chemical Trans-1,2-Dichloroethylene, Cleaner VOC Range VOC Greater than 5 Percent

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.